Motion
82700055
TNMG322 MM Grade TCN55 Carbide Turning Insert - TiCN/Al2O3/TiN Finish, 60° Triangle, 3/8" Inscr Circle, 1/8" Thick, 1/32" Corner Radius
MI ITEM #11767268
MFR #82700055
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TNMG322 MM Grade TCN55 Carbide Turning Insert - TiCN/Al2O3/TiN Finish, 60° Triangle, 3/8" Inscr Circle, 1/8" Thick, 1/32" Corner Radius
MI ITEM #11767268
MFR #82700055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82700055 82700055 TNMG322MM TCN55 INTERS
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    TNMG
  • Material
    Carbide
  • Finish Coating
    TiCN/Al2O3/TiN
  • Manufacturer Grade
    TCN55
  • Shape
    Triangle
  • Inscribed Circle
    3/8 in
  • Thickness
    1/8 in
  • Corner Radius
    1/32 in
  • Chipbreaker
    MM
  • Included Angle
    60 °
  • Relief Angle
    0
  • Rake
    Neutral
  • Material Grade
    C6
  • Hole Diameter
    0.1500 in
  • Series
    American Standard
  • Insert Holding Method
    Pin & Clamp
  • Insert Size
    322
  • Rake Angle
    0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text