Motion
82800913
1/4" Diam, Corner Rounding End Mill, 2" OAL, 1/4" Shank Diam
MI ITEM #11767272
MFR #82800913
List Price$177.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Diam, Corner Rounding End Mill, 2" OAL, 1/4" Shank Diam
MI ITEM #11767272
MFR #82800913

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$177.65/each for your price

Overview

Mfr description
82800913 82800913 .100 R CARB CREM, DE,
  • Aluminum titanium nitride (AlTiN) is one of the most abrasive resistant and hardest of the coatings
  • It is commonly used for machining aircraft and aerospace material, nickel alloy, stainless steel, titanium, cast iron and carbon steel
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Mill Diameter
    1/4 in
  • Material
    Solid Carbide
  • Finish Coating
    AlTiN
  • Shank Diameter
    1/4 in
  • Tip Diameter
    0.0470 in
  • Number Of Flutes
    2
  • Single Or Double End
    Double
  • Overall Length
    2 in
  • Series List
    Corner Rounding End Mills - 2 & 4 Flute - Unflared

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text