Motion
83122291
Brinell Scale, Hardness Calibration Test Block;1/2 Inch Long, 1/2 Inch Wide, 6 Inch High, Brinell 200 HBS Hardness, 1 Piece
MI ITEM #11767367
MFR #83122291
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brinell Scale, Hardness Calibration Test Block;1/2 Inch Long, 1/2 Inch Wide, 6 Inch High, Brinell 200 HBS Hardness, 1 Piece
MI ITEM #11767367
MFR #83122291

Mfr description
83122291 83122291 1/2"SQX6"216HARDNESS B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    6 in
  • Overall Width
    1/2 in

Details

  • Hardness
    Brinell 200 HBS
  • Number Of Pieces
    1
  • Scale Type
    Brinell
  • Type
    Test Block

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)