Motion
83200550
0 to 6 Inch Rule Measurement Range, 0 to 180° Angle Measurement Range, Half Round Head Stainless Steel (Rule); Steel (Head) Protractor and Depth Gage; Accurate up to 0.5°, 1° Angle Graduation
MI ITEM #11767369
MFR #83200550
List Price$29.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 6 Inch Rule Measurement Range, 0 to 180° Angle Measurement Range, Half Round Head Stainless Steel (Rule); Steel (Head) Protractor and Depth Gage; Accurate up to 0.5°, 1° Angle Graduation
MI ITEM #11767369
MFR #83200550

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.10/each for your price

Overview

Mfr description
83200550 83200550 0-180DEG/6"DEPTH RULE

Specifications

  • Angle Graduation
    1.00
  • Angle Max Measurement
    180.00
  • Angle Min Measurement
    0.00
  • Gage Type
    Protractor & Depth Gage
  • Accuracy
    0.50 °
  • Head Type
    Half-Round
  • Includes Hook
    No
  • Material
    Stainless Steel (Rule), Steel (Head)
  • Rule Maximum Measurement
    6 in
  • Rule Minimum Measurement
    0 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought