1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
83200717
1/32 to 5/8 Inch Measurement, 1 Leaf Taper Gage 15mm Long, Stainless Steel, 1/64 Inch Graduation
MI ITEM #
11767370
MFR #
83200717
Price
$29.70
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 83200717
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
83200717
1/32 to 5/8 Inch Measurement, 1 Leaf Taper Gage 15mm Long, Stainless Steel, 1/64 Inch Graduation
MI ITEM #
11767370
MFR #
83200717
Mfr description
83200717 83200717 1/16-5/8 RANGE DIAMETE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$29
.70
/each
Add to Cart
Specifications
Dimensions
Graduation
1/64 in
Overall Length
15.00 mm
Details
Material
Stainless Steel
Maximum Measurement
15.00 mm
Minimum Measurement
1.00 mm
Number of Leaves
1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items