Motion
83241893
#10-24 UNC, 1/2" Length Under Head, Hex Drive Flange Bolt;1/2" Thread Length, Grade 5 Steel, Serrated Flange, Zinc-Plated Finish
Mi Item #11767373
MFR #83241893
Price$0.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-24 UNC, 1/2" Length Under Head, Hex Drive Flange Bolt;1/2" Thread Length, Grade 5 Steel, Serrated Flange, Zinc-Plated Finish
Mi Item #11767373
MFR #83241893

Mfr description
83241893 83241893 10-24X1/2 ZP GR 5 SERR
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.10/each

Specifications

Dimensions

  • Flange Diameter
    0.4540 in
  • Length
    1/2 in
  • Length Measurement Type
    Length Under Head
  • Thread Length
    1/2 in
  • Thread Size
    #10-24

Details

  • Coating
    Zinc-Plated
  • Drive Type
    Hex
  • Fastener Standard
    ASME B18.6.3; SAE J429
  • Material
    Steel
  • Material Grade
    Grade 5
  • Thread Standard
    UNC
  • Type
    Serrated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)