Motion
83242081
1/4-20 UNC, 5/8" Length Under Head, Hex Drive Flange Bolt;5/8" Thread Length, Grade 5 Steel, Serrated Flange, Zinc-Plated Finish
MI ITEM #11767392
MFR #83242081
List Price$0.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC, 5/8" Length Under Head, Hex Drive Flange Bolt;5/8" Thread Length, Grade 5 Steel, Serrated Flange, Zinc-Plated Finish
MI ITEM #11767392
MFR #83242081

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.13/each for your price

Overview

Mfr description
83242081 83242081 1/4-20X5/8 ZP GR 5 SER
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Coating
    Zinc-Plated
  • Drive Type
    Hex
  • Fastener Standard
    ASME B18.6.3; SAE J429
  • Length Measurement Type
    Length Under Head
  • Material Grade
    Grade 5
  • Thread Length
    5/8 in
  • Thread Size
    1/4-20
  • Thread Standard
    UNC
  • Type
    Serrated
  • Flange Diameter
    0.5600 in
  • Material
    Steel
  • Length
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text