Motion
83242321
3/8-16 UNC, 3" Length Under Head, Hex Drive Flange Bolt;3" Thread Length, Grade 5 Steel, Serrated Flange, Zinc-Plated Finish
MI ITEM #11767417
MFR #83242321
List Price$0.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC, 3" Length Under Head, Hex Drive Flange Bolt;3" Thread Length, Grade 5 Steel, Serrated Flange, Zinc-Plated Finish
MI ITEM #11767417
MFR #83242321

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.65/each for your price

Overview

Mfr description
83242321 83242321 3/8-16X3 ZP GR 5 SERR
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Coating
    Zinc-Plated
  • Drive Type
    Hex
  • Fastener Standard
    ASME B18.6.3; SAE J429
  • Length Measurement Type
    Length Under Head
  • Material Grade
    Grade 5
  • Thread Length
    3 in
  • Thread Size
    3/8-16
  • Thread Standard
    UNC
  • Type
    Serrated
  • Flange Diameter
    0.8100 in
  • Material
    Steel
  • Length
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text