Motion
83242495
1/2-13 UNC, 3" Length Under Head, Hex Drive Flange Bolt;3" Thread Length, Grade 5 Steel, Serrated Flange, Zinc-Plated Finish
MI ITEM #11767433
MFR #83242495
List Price$1.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UNC, 3" Length Under Head, Hex Drive Flange Bolt;3" Thread Length, Grade 5 Steel, Serrated Flange, Zinc-Plated Finish
MI ITEM #11767433
MFR #83242495

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.78/each for your price

Overview

Mfr description
83242495 83242495 1/2-13X3 ZP GR 5 SERR
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Coating
    Zinc-Plated
  • Drive Type
    Hex
  • Fastener Standard
    ASME B18.6.3; SAE J429
  • Length Measurement Type
    Length Under Head
  • Material Grade
    Grade 5
  • Thread Length
    3 in
  • Thread Size
    1/2-13
  • Thread Standard
    UNC
  • Type
    Serrated
  • Flange Diameter
    1.0700 in
  • Material
    Steel
  • Length
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought