Motion
83242552
M10x1.50 Metric Coarse, 16mm Length Under Head, Hex Drive Flange Bolt;16mm Thread Length, Grade 10.9 Alloy Steel, Smooth Flange, Phosphate & Oil Finish
MI ITEM #11767439
MFR #83242552
List Price$0.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M10x1.50 Metric Coarse, 16mm Length Under Head, Hex Drive Flange Bolt;16mm Thread Length, Grade 10.9 Alloy Steel, Smooth Flange, Phosphate & Oil Finish
MI ITEM #11767439
MFR #83242552

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.73/each for your price

Overview

Mfr description
83242552 83242552 M10-1.5X16 DIN6921 GR1
  • Hex drive types have six uniform sides that allow fast rotation and easy adjustment. They are driven by wrenches or sockets and are ideal for limited-clearance applications.

Specifications

  • Coating
    Phosphate & Oil
  • Drive Type
    Hex
  • Fastener Standard
    DIN 6921; DIN ISO 898-1
  • Length Measurement Type
    Length Under Head
  • Material Grade
    Grade 10.9
  • System of Measurement
    Metric
  • Thread Length
    16.00 mm
  • Thread Size
    M10x1.50
  • Thread Standard
    Metric Coarse
  • Type
    Smooth
  • Flange Diameter
    22.30 mm
  • Material
    Alloy Steel
  • Drive Size
    14.73 to 15.00 mm
  • Length
    16.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text