Motion
83242586
M10x1.50 Metric Coarse, 30mm Length Under Head, Hex Drive Flange Bolt;30mm Thread Length, Grade 10.9 Alloy Steel, Smooth Flange, Phosphate & Oil Finish
MI ITEM #11767442
MFR #83242586
List Price$1.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M10x1.50 Metric Coarse, 30mm Length Under Head, Hex Drive Flange Bolt;30mm Thread Length, Grade 10.9 Alloy Steel, Smooth Flange, Phosphate & Oil Finish
MI ITEM #11767442
MFR #83242586

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.45/each for your price

Overview

Mfr description
83242586 83242586 M10-1.5X30 DIN6921 GR1
  • Hex drive types have six uniform sides that allow fast rotation and easy adjustment. They are driven by wrenches or sockets and are ideal for limited-clearance applications.

Specifications

  • Coating
    Phosphate & Oil
  • Drive Type
    Hex
  • Fastener Standard
    DIN 6921; DIN ISO 898-1
  • Length Measurement Type
    Length Under Head
  • Material Grade
    Grade 10.9
  • System of Measurement
    Metric
  • Thread Length
    30.00 mm
  • Thread Size
    M10x1.50
  • Thread Standard
    Metric Coarse
  • Type
    Smooth
  • Flange Diameter
    22.30 mm
  • Material
    Alloy Steel
  • Drive Size
    14.73 to 15.00 mm
  • Length
    30.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text