Motion
83242644
M10x1.50 Metric Coarse, 70mm Length Under Head, Hex Drive Flange Bolt;35mm Thread Length, Grade 10.9 Alloy Steel, Smooth Flange, Phosphate & Oil Finish
MI ITEM #11767448
MFR #83242644
List Price$2.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M10x1.50 Metric Coarse, 70mm Length Under Head, Hex Drive Flange Bolt;35mm Thread Length, Grade 10.9 Alloy Steel, Smooth Flange, Phosphate & Oil Finish
MI ITEM #11767448
MFR #83242644

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.48/each for your price

Overview

Mfr description
83242644 83242644 M10-1.5X70 DIN6921 GR1
  • Hex drive types have six uniform sides that allow fast rotation and easy adjustment. They are driven by wrenches or sockets and are ideal for limited-clearance applications.

Specifications

  • Coating
    Phosphate & Oil
  • Drive Size
    14.73 to 15.00 mm
  • Drive Type
    Hex
  • Fastener Standard
    DIN 6921; DIN ISO 898-1
  • Flange Diameter
    22.30 mm
  • Length
    70.00 mm
  • Length Measurement Type
    Length Under Head
  • Material
    Alloy Steel
  • Material Grade
    Grade 10.9
  • System of Measurement
    Metric
  • Thread Length
    35.00 mm
  • Thread Size
    M10x1.50
  • Thread Standard
    Metric Coarse
  • Type
    Smooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text