Motion
83242685
M12x1.75 Metric Coarse, 25mm Length Under Head, Hex Drive Flange Bolt;25mm Thread Length, Grade 10.9 Alloy Steel, Smooth Flange, Phosphate & Oil Finish
Mi Item #11767452
MFR #83242685
Price$1.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12x1.75 Metric Coarse, 25mm Length Under Head, Hex Drive Flange Bolt;25mm Thread Length, Grade 10.9 Alloy Steel, Smooth Flange, Phosphate & Oil Finish
Mi Item #11767452
MFR #83242685

Mfr description
83242685 83242685 M12-1.75X25 DIN6921 GR
  • Hex drive types have six uniform sides that allow fast rotation and easy adjustment. They are driven by wrenches or sockets and are ideal for limited-clearance applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.75/each

Specifications

Dimensions

  • Drive Size
    15.73 to 16.00 mm
  • Flange Diameter
    26.60 mm
  • Length
    25.00 mm
  • Length Measurement Type
    Length Under Head
  • Thread Length
    25.00 mm
  • Thread Size
    M12x1.75

Details

  • Coating
    Phosphate & Oil
  • Drive Type
    Hex
  • Fastener Standard
    DIN 6921; DIN ISO 898-1
  • Material
    Alloy Steel
  • Material Grade
    Grade 10.9
  • System of Measurement
    Metric
  • Thread Standard
    Metric Coarse
  • Type
    Smooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)