Motion
83242719
M12x1.75 Metric Coarse, 40mm Length Under Head, Hex Drive Flange Bolt;40mm Thread Length, Grade 10.9 Alloy Steel, Smooth Flange, Phosphate & Oil Finish
MI ITEM #11767455
MFR #83242719
List Price$1.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12x1.75 Metric Coarse, 40mm Length Under Head, Hex Drive Flange Bolt;40mm Thread Length, Grade 10.9 Alloy Steel, Smooth Flange, Phosphate & Oil Finish
MI ITEM #11767455
MFR #83242719

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.78/each for your price

Overview

Mfr description
83242719 83242719 M12-1.75X40 DIN6921 GR
  • Hex drive types have six uniform sides that allow fast rotation and easy adjustment. They are driven by wrenches or sockets and are ideal for limited-clearance applications.

Specifications

  • Coating
    Phosphate & Oil
  • Drive Type
    Hex
  • Fastener Standard
    DIN 6921; DIN ISO 898-1
  • Length Measurement Type
    Length Under Head
  • Material Grade
    Grade 10.9
  • System of Measurement
    Metric
  • Thread Length
    40.00 mm
  • Thread Size
    M12x1.75
  • Thread Standard
    Metric Coarse
  • Type
    Smooth
  • Flange Diameter
    26.60 mm
  • Material
    Alloy Steel
  • Drive Size
    15.73 to 16.00 mm
  • Length
    40.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text