Motion
83242875
M16x2.00 Metric Coarse, 80mm Length Under Head, Hex Drive Flange Bolt;50mm Thread Length, Grade 10.9 Alloy Steel, Smooth Flange, Phosphate & Oil Finish
MI ITEM #11767471
MFR #83242875
List Price$5.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M16x2.00 Metric Coarse, 80mm Length Under Head, Hex Drive Flange Bolt;50mm Thread Length, Grade 10.9 Alloy Steel, Smooth Flange, Phosphate & Oil Finish
MI ITEM #11767471
MFR #83242875

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.45/each for your price

Overview

Mfr description
83242875 83242875 M16-2.0X80 DIN6921 GR1
  • Hex drive types have six uniform sides that allow fast rotation and easy adjustment. They are driven by wrenches or sockets and are ideal for limited-clearance applications.

Specifications

  • Coating
    Phosphate & Oil
  • Drive Type
    Hex
  • Fastener Standard
    DIN 6921; DIN ISO 898-1
  • Length Measurement Type
    Length Under Head
  • Material Grade
    Grade 10.9
  • System of Measurement
    Metric
  • Thread Length
    50.00 mm
  • Thread Size
    M16x2.00
  • Thread Standard
    Metric Coarse
  • Type
    Smooth
  • Flange Diameter
    35.00 mm
  • Material
    Alloy Steel
  • Drive Size
    20.67 to 21.00 mm
  • Length
    80.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought