Motion
83242933
M6x1.00 Metric Coarse, 10mm Length Under Head, Hex Drive Flange Bolt;10mm Thread Length, Grade 10.9 Alloy Steel, Smooth Flange, Phosphate & Oil Finish
MI ITEM #11767477
MFR #83242933
List Price$0.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6x1.00 Metric Coarse, 10mm Length Under Head, Hex Drive Flange Bolt;10mm Thread Length, Grade 10.9 Alloy Steel, Smooth Flange, Phosphate & Oil Finish
MI ITEM #11767477
MFR #83242933

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.20/each for your price

Overview

Mfr description
83242933 83242933 M6-1.0X10 DIN6921 GR10
  • Hex drive types have six uniform sides that allow fast rotation and easy adjustment. They are driven by wrenches or sockets and are ideal for limited-clearance applications.

Specifications

  • Coating
    Phosphate & Oil
  • Drive Type
    Hex
  • Fastener Standard
    DIN 6921; DIN ISO 898-1
  • Length Measurement Type
    Length Under Head
  • Material Grade
    Grade 10.9
  • System of Measurement
    Metric
  • Thread Length
    10.00 mm
  • Thread Size
    M6x1.00
  • Thread Standard
    Metric Coarse
  • Type
    Smooth
  • Flange Diameter
    14.20 mm
  • Material
    Alloy Steel
  • Drive Size
    9.78 to 10.00 mm
  • Length
    10.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text