Motion
83243006
M6x1.00 Metric Coarse, 40mm Length Under Head, Hex Drive Flange Bolt;20mm Thread Length, Grade 10.9 Alloy Steel, Smooth Flange, Phosphate & Oil Finish
MI ITEM #11767484
MFR #83243006
List Price$0.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6x1.00 Metric Coarse, 40mm Length Under Head, Hex Drive Flange Bolt;20mm Thread Length, Grade 10.9 Alloy Steel, Smooth Flange, Phosphate & Oil Finish
MI ITEM #11767484
MFR #83243006

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.40/each for your price

Overview

Mfr description
83243006 83243006 M6-1.0X40 DIN6921 GR10
  • Hex drive types have six uniform sides that allow fast rotation and easy adjustment. They are driven by wrenches or sockets and are ideal for limited-clearance applications.

Specifications

  • Coating
    Phosphate & Oil
  • Drive Size
    9.78 to 10.00 mm
  • Drive Type
    Hex
  • Fastener Standard
    DIN 6921; DIN ISO 898-1
  • Flange Diameter
    14.20 mm
  • Length
    40.00 mm
  • Length Measurement Type
    Length Under Head
  • Material
    Alloy Steel
  • Material Grade
    Grade 10.9
  • System of Measurement
    Metric
  • Thread Length
    20.00 mm
  • Thread Size
    M6x1.00
  • Thread Standard
    Metric Coarse
  • Type
    Smooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text