Motion
83243014
M6x1.00 Metric Coarse, 45mm Length Under Head, Hex Drive Flange Bolt;20mm Thread Length, Grade 10.9 Alloy Steel, Smooth Flange, Phosphate & Oil Finish
MI ITEM #11767485
MFR #83243014
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6x1.00 Metric Coarse, 45mm Length Under Head, Hex Drive Flange Bolt;20mm Thread Length, Grade 10.9 Alloy Steel, Smooth Flange, Phosphate & Oil Finish
MI ITEM #11767485
MFR #83243014

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
83243014 83243014 M6-1.0X45 DIN6921 GR10
  • Hex drive types have six uniform sides that allow fast rotation and easy adjustment. They are driven by wrenches or sockets and are ideal for limited-clearance applications.

Specifications

  • Coating
    Phosphate & Oil
  • Drive Type
    Hex
  • Fastener Standard
    DIN 6921; DIN ISO 898-1
  • Length Measurement Type
    Length Under Head
  • Material Grade
    Grade 10.9
  • System of Measurement
    Metric
  • Thread Length
    20.00 mm
  • Thread Size
    M6x1.00
  • Thread Standard
    Metric Coarse
  • Type
    Smooth
  • Flange Diameter
    14.20 mm
  • Material
    Alloy Steel
  • Drive Size
    9.78 to 10.00 mm
  • Length
    45.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text