Motion
83243063
M8x1.25 Metric Coarse, 20mm Length Under Head, Hex Drive Flange Bolt;20mm Thread Length, Grade 10.9 Alloy Steel, Smooth Flange, Phosphate & Oil Finish
Mi Item #11767490
MFR #83243063
Price$0.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M8x1.25 Metric Coarse, 20mm Length Under Head, Hex Drive Flange Bolt;20mm Thread Length, Grade 10.9 Alloy Steel, Smooth Flange, Phosphate & Oil Finish
Mi Item #11767490
MFR #83243063

Mfr description
83243063 83243063 M8-1.25X20 DIN6921 GR1
  • Hex drive types have six uniform sides that allow fast rotation and easy adjustment. They are driven by wrenches or sockets and are ideal for limited-clearance applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.48/each

Specifications

Dimensions

  • Drive Size
    12.73 to 13.00 mm
  • Flange Diameter
    18.00 mm
  • Length
    20.00 mm
  • Length Measurement Type
    Length Under Head
  • Thread Length
    20.00 mm
  • Thread Size
    M8x1.25

Details

  • Coating
    Phosphate & Oil
  • Drive Type
    Hex
  • Fastener Standard
    DIN 6921; DIN ISO 898-1
  • Material
    Alloy Steel
  • Material Grade
    Grade 10.9
  • System of Measurement
    Metric
  • Thread Standard
    Metric Coarse
  • Type
    Smooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)