Motion
83243212
5/16-18 UNC, 1" Length Under Head, Hex Drive Flange Bolt;1" Thread Length, Grade 8 Steel, Serrated Flange, Zinc-Plated Finish
MI ITEM #11767505
MFR #83243212
Price$0.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 UNC, 1" Length Under Head, Hex Drive Flange Bolt;1" Thread Length, Grade 8 Steel, Serrated Flange, Zinc-Plated Finish
MI ITEM #11767505
MFR #83243212

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.33/each

Specifications

Dimensions

  • Flange Diameter
    0.6800 in
  • Length
    1 in
  • Length Measurement Type
    Length Under Head
  • Thread Length
    1 in
  • Thread Size
    5/16-18

Details

  • Coating
    Zinc-Plated
  • Drive Type
    Hex
  • Fastener Standard
    ASME B18.6.3; SAE J429
  • Material
    Steel
  • Material Grade
    Grade 8
  • Thread Standard
    UNC
  • Type
    Serrated

Overview

Mfr description
83243212 83243212 5/16-18X1 ZP GR 8 SERR
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought