Specifications
Dimensions
- Head Diameter2-1/2 in
- Tool Socket Size5/8 in
- Turret Taper Size2MT
Details
- Number of Tools Held6
- Turret Shank TypeTaper Shank
- TypeTailstock Turret
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)