Motion
83744433
83744433
Mi Item #11767634
MFR #83744433
Price$225.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
83744433
Mi Item #11767634
MFR #83744433

Mfr description
83744433 83744433 5/8" 3MT TOOL SOCKET T
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$225.03/each

Specifications

Dimensions

  • Head Diameter
    2-1/2 in
  • Tool Socket Size
    5/8 in
  • Turret Taper Size
    3MT

Details

  • Number of Tools Held
    6
  • Turret Shank Type
    Taper Shank
  • Type
    Tailstock Turret
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)