Motion
84018522
0 to 1 Inch Range, 0.0001 Inch Graduation, Satin Chrome Finish Mechanical Indicating Micrometer - Accurate to 0.0001 Inch
Mi Item #11767641
MFR #84018522
Price$665.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 1 Inch Range, 0.0001 Inch Graduation, Satin Chrome Finish Mechanical Indicating Micrometer - Accurate to 0.0001 Inch
Mi Item #11767641
MFR #84018522

Mfr description
84018522 84018522 0-1" .00005" INDICATIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$665.98/each

Specifications

Dimensions

  • Graduation
    0.000100 in

Details

  • Accuracy
    0.000100 in
  • Finish Coating
    Satin Chrome
  • Maximum Measurement
    1 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)