Motion
84020320
Split Lock Washer - 1.7780 in ID, 2.6880 in OD, 0.3890 in Thickness, Spring Steel Material, Hot Dipped Galvanized Finish
MI ITEM #11767648
MFR #84020320
Price$10.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 1.7780 in ID, 2.6880 in OD, 0.3890 in Thickness, Spring Steel Material, Hot Dipped Galvanized Finish
MI ITEM #11767648
MFR #84020320

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.10/each

Specifications

Dimensions

  • Maximum Inside Diameter
    1.8100 in
  • Maximum Outside Diameter
    2.6880 in
  • Minimum Inside Diameter
    1.7780 in
  • Screw Size
    1-3/4
  • Thickness
    0.3890 in

Details

  • Finish Coating
    Hot Dipped Galvanized
  • Material
    Spring Steel
  • Military Specifications
    Does Not Meet Military Specifications

Overview

Mfr description
84020320 84020320 1-3/4" HD GALVANIZED L
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought