Motion
84020346
Split Lock Washer - 2.5320 in ID, 3.4850 in OD, 0.4400 in Thickness, Spring Steel Material, Hot Dipped Galvanized Finish
MI ITEM #11767650
MFR #84020346
Price$16.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 2.5320 in ID, 3.4850 in OD, 0.4400 in Thickness, Spring Steel Material, Hot Dipped Galvanized Finish
MI ITEM #11767650
MFR #84020346

Mfr description
84020346 84020346 2-1/2" HD GALVANIZED L
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.75/each

Specifications

Dimensions

  • Maximum Inside Diameter
    2.5570 in
  • Maximum Outside Diameter
    3.4850 in
  • Minimum Inside Diameter
    2.5320 in
  • Screw Size
    2-1/2
  • Thickness
    0.4400 in

Details

  • Finish Coating
    Hot Dipped Galvanized
  • Material
    Spring Steel
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)