Motion
84217256
JT2, 0 to 3/8" Capacity, Steel Tapered Mount Drill Chuck;Keyless
MI ITEM #11767745
MFR #84217256
Price$84.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JT2, 0 to 3/8" Capacity, Steel Tapered Mount Drill Chuck;Keyless
MI ITEM #11767745
MFR #84217256

Mfr description
84217256 84217256 0-3/8 X 2 JT ECON KEYL
  • Keyless chucks are engineered to quickly loosen and tighten a tool on the chuck collar of the drill, either by manual operation or when torque is applied. Rotating the chuck collar in a counterclockwise direction will loosen the tool.
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
  • Tapered mount drill chucks have an internal Jacobs Taper (JT) that is press-fit onto a corresponding JT arbor (shank) or spindle.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.66/each

Specifications

Dimensions

  • Mounting Size
    JT2

Details

  • Key Style
    Keyless
  • Material
    Steel
  • Max Drill Chuck Capacity
    3/8 in
  • Mount Type
    Tapered Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)