Motion
84217272
JT6, 0 to 1/2" Capacity, Steel Tapered Mount Drill Chuck;Keyless
Mi Item #11767747
MFR #84217272
Price$90.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JT6, 0 to 1/2" Capacity, Steel Tapered Mount Drill Chuck;Keyless
Mi Item #11767747
MFR #84217272

Mfr description
84217272 84217272 0-1/2 W/6 JT ECON KEYL
  • Keyless chucks are engineered to quickly loosen and tighten a tool on the chuck collar of the drill, either by manual operation or when torque is applied. Rotating the chuck collar in a counterclockwise direction will loosen the tool.
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
  • Tapered mount drill chucks have an internal Jacobs Taper (JT) that is press-fit onto a corresponding JT arbor (shank) or spindle.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$90.93/each

Specifications

Dimensions

  • Mounting Size
    JT6

Details

  • Key Style
    Keyless
  • Material
    Steel
  • Max Drill Chuck Capacity
    1/2 in
  • Mount Type
    Tapered Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)