Motion
84395227
13 Piece, 1/8 to 3/8", Pin Punch Set Comes in Vinyl Case
Mi Item #11767752
MFR #84395227
Price$66.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13 Piece, 1/8 to 3/8", Pin Punch Set Comes in Vinyl Case
Mi Item #11767752
MFR #84395227

Mfr description
84395227 84395227 1/16-5/16&1/8-3/8 13PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.30/each

Specifications

Dimensions

  • Overall Length
    8 in
  • Punch Size
    1/8 - 3/8 in
  • Sizes Included
    1/16, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4, 1/8, 5/16, 3/8

Details

  • Container Type
    Vinyl Case
  • Number Of Pieces
    13
  • PSC Code
    5120
  • Punch Set Style
    Drive
  • Punch Set Type
    Pin
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)