Overview
Mfr description
84395243 84395243 1/4CT 3/8SHK 3"OAL HAN
- Single point diamond dressers offer a straight cutting edge that removes worn abrasives and to sharpens the grinding wheelThey are commonly used for simple profiles, threads and gear grindingThey are constructed of small diamonds bonded and brazed to a steel shank.
Specifications
- Point TypeSingle Point
- Carat Size1/4
- Shank Length3 in
- Shank Diameter3/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data