Motion
84395755
28 Leaf, 0.5 to 6mm Pitch Range, 4 to 56 TPI Range, Screw Pitch Gage
Mi Item #11767756
MFR #84395755
Price$10.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
28 Leaf, 0.5 to 6mm Pitch Range, 4 to 56 TPI Range, Screw Pitch Gage
Mi Item #11767756
MFR #84395755

Mfr description
84395755 84395755 28LVS .50-6.MM 4-56TPI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.65/each

Specifications

Dimensions

  • Pitch
    0.50 mm, 0.75 mm, 1.00 mm, 1.23 mm, 1.50 mm, 1.75 mm, 2.00 mm, 2.50 mm, 3.00 mm, 3.50 mm, 4.00 mm, 4.50 mm, 5.00 mm, 6.00 mm
  • Threads Per Inch
    4, 6, 8, 10, 11, 11-1/2, 12, 13, 16, 20, 28, 32, 40, 56

Details

  • Number of Leaves
    28
  • Pitch Range
    0.50-6.00 mm
  • Threads Per Inch Range
    4 - 56
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)