Motion
84396175
Steel Hand Deburring Tool Set;Hole Chamfering
MI ITEM #11767760
MFR #84396175
List Price$2.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Hand Deburring Tool Set;Hole Chamfering
MI ITEM #11767760
MFR #84396175

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.75/each for your price

Overview

Mfr description
84396175 84396175 7" SNGLE PT HD MACHINI
  • Steel is a commonly used material as an econmical alternative for short-run jobs and its ability to be altered for a specific task.

Specifications

  • Blade Material
    Steel
  • Chamfer
    Yes
  • Handle Length
    3 in
  • Handle Material
    Steel
  • PSC Code
    5110
  • Type
    None
  • Overall Length
    7 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text