Motion
84397009
10 Piece, 3/16 to 1-1/4" Head Diam, 82° Included Angle, Single End Countersink Set, 6 Flutes, High Speed Steel
MI ITEM #11767776
MFR #84397009
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 Piece, 3/16 to 1-1/4" Head Diam, 82° Included Angle, Single End Countersink Set, 6 Flutes, High Speed Steel
MI ITEM #11767776
MFR #84397009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
84397009 84397009 10PC 3/16-1-1/4" 82D 6
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials
  • Straight shanks are used for general purpose applications
  • The shank is smaller than the drill bit diameter
  • They are used with portable drills and drill presses on ferrous and non-ferrous materials.

Specifications

  • Centerline Angle
    41 °
  • Countersink Head Only
    No
  • Countersink Material
    High Speed Steel
  • Countersink Application
    Countersinking
  • Included Angle
    82 °
  • Number Of Flutes
    6
  • Head Diameter
    3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 1-1/4 in
  • Includes Pilot
    No
  • Maximum Head Diameter
    1-1/4 in
  • Maximum Included Angle
    82 °
  • Finish Coating
    Bright
  • Minimum Head Diameter
    3/16 in
  • Minimum Included Angle
    82 °
  • Cutting Direction
    Right Hand
  • End Type
    Single
  • Storage Unit Material
    Wood
  • Storage Unit Type
    Block
  • Number Of Pieces
    10
  • PSC Code
    5133
  • Set Includes
    (6) Countersinks

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text