Motion
84397371
#10 to #7 Pin, 0.0666 to 0.7216" Diam, 0.0497 to 0.5799" Small End, Straight Shank, Taper Pin Reamer Set;Helical Flute, Right Hand Spiral, Right Hand Cut, High Speed Steel, Bright Finish, 17 Pieces
Mi Item #11767781
MFR #84397371
Price$772.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10 to #7 Pin, 0.0666 to 0.7216" Diam, 0.0497 to 0.5799" Small End, Straight Shank, Taper Pin Reamer Set;Helical Flute, Right Hand Spiral, Right Hand Cut, High Speed Steel, Bright Finish, 17 Pieces
Mi Item #11767781
MFR #84397371

Mfr description
84397371 84397371 NO 7/0 -10 HS HEL FL T
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Straight shanks are used for general purpose applications. The shank is smaller than the drill bit diameter. They are used with portable drills and drill presses on ferrous and non-ferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$772.30/each

Specifications

Dimensions

  • Flute Length
    13/16 in, 15/16 in, 1-3/16 in, 1-9/16 in, 1-15/16 in, 2-5/16 in, 2-9/16 in, 2-13/16 in, 3-11/16 in, 4-7/16 in, 5-3/16 in, 6-1/16 in, 6-13/16 in, (2) 1-5/16 in, (2) 1-11/16 in
  • Max Small End Diameter
    0.5799 in
  • Max Taper Pin Size Wire
    #10
  • Maximum Reamer Diameter
    0.7216 in
  • Min Small End Diameter
    0.0497 in
  • Min Taper Pin Size Wire
    #7/0
  • Minimum Reamer Diameter
    0.0666 in
  • Overall Length
    1-13/16 in, 1-15/16 in, 2-3/16 in, 2-9/16 in, 3-3/16 in, 3-11/16 in, 4-1/16 in, 4-5/16 in, 5-7/16 in, 6-5/16 in, 7-3/16 in, 8-5/16 in, 9-5/16 in, (2) 2-5/16 in, (2) 2-15/16 in
  • Reamer Diameter
    0.0666 in, 0.0806 in, 0.0966 in, 0.1142 in, 0.1302 in, 0.1462 in, 0.1638 in, 0.1798 in, 0.2008 in, 0.2294 in, 0.2604 in, 0.2994 in, 0.3540 in, 0.4220 in, 0.5050 in, 0.6066 in, 0.7216 in
  • Shank Diameter
    5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 15/64 in, 17/64 in, 5/16 in, 23/64 in, 13/32 in, 7/16 in, 9/16 in, 5/8 in
  • Small End Diameter
    0.0497 in, 0.0611 in, 0.0719 in, 0.0869 in, 0.1029 in, 0.1137 in, 0.1287 in, 0.1447 in, 0.1605 in, 0.1813 in, 0.2071 in, 0.2409 in, 0.2773 in, 0.3297 in, 0.3971 in, 0.4805 in, 0.5799 in
  • Taper Pin Size Wire
    #7/0, #6/0, #5/0, #4/0, #3/0, #2/0, #0, #1, #2, #3, #4, #5, #6, #7, #8, #9, #10

Details

  • Cutting Direction
    Right Hand
  • Flute Type
    Helical
  • Reamer Finish Coating
    Bright
  • Reamer Material
    High Speed Steel
  • Set Includes
    (17) Taper Pin Reamers
  • Shank Type
    Straight
  • Spiral Direction
    Left Hand
  • Storage Unit Material
    Plastic
  • Storage Unit Type
    Case
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)