Motion
84397397
8" Jaw Width, Horizontal Stationary Machine Vise - Manual Operation, 1 Station, 13.39" Long x 3-3/16" Deep, 2-3/4" Jaw Height
Mi Item #11767783
MFR #84397397
Price$437.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8" Jaw Width, Horizontal Stationary Machine Vise - Manual Operation, 1 Station, 13.39" Long x 3-3/16" Deep, 2-3/4" Jaw Height
Mi Item #11767783
MFR #84397397

Mfr description
84397397 84397397 8" JAW WIDTH VALUE MIL
  • Horizontal vises provide secure and accurate positioning of the workpiece during machining operations
  • Manual vises are controlled by an operator who opens and closes the jaws on the workpiece
  • Stationary base vises can be universally mounted to milling tables, swivel bases, angle plates and tilting fixtures.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$437.73/each

Specifications

Dimensions

  • Jaw Height
    2-3/4 in
  • Jaw Width
    8 in
  • Throat Depth
    3-3/16

Details

  • Base Motion Type
    Stationary
  • Orientation
    Horizontal
  • Precision
    No
  • Stations
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)