Motion
84543586
3" PVC Plastic Pipe Cross Schedule 40, All Slip End Connections
MI ITEM #11767803
MFR #84543586
Price$38.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" PVC Plastic Pipe Cross Schedule 40, All Slip End Connections
MI ITEM #11767803
MFR #84543586

Mfr description
84543586 84543586 3" SLIP WHITE PVC SCH4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.88/each

Specifications

Dimensions

  • Fitting Size
    3

Details

  • End Connections
    All Slip
  • Schedule
    40
  • Type
    Cross

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)