Motion
84547413
Rectangular, Ceramic Fiber Finishing Stick;4" Long x 5/32" Wide x 1/32" Thick, 600 Grit, Super Fine Grade
Mi Item #11767814
MFR #84547413
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rectangular, Ceramic Fiber Finishing Stick;4" Long x 5/32" Wide x 1/32" Thick, 600 Grit, Super Fine Grade
Mi Item #11767814
MFR #84547413

Mfr description
84547413 84547413 100X4X1MM BLACK CERAMI
  • Aluminum Oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials, and wood.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width Diameter
    5/32 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Black
  • Grade
    Super Fine
  • Shape
    Rectangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)