Motion
84547447
Round, Ceramic Fiber, Finishing Pencil Stick;2" Long x 1/64" Width, 1,200 Grit, Ultra Fine Grade
MI ITEM #11767816
MFR #84547447
List Price$92.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round, Ceramic Fiber, Finishing Pencil Stick;2" Long x 1/64" Width, 1,200 Grit, Ultra Fine Grade
MI ITEM #11767816
MFR #84547447

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$92.85/each for your price

Overview

Mfr description
84547447 84547447 .5MM X 50MM RED 3/PK C
  • Ceramic provides a sharp, high purity grain. Commonly used for precision grinding of steels, hard alloys and exotic materials.

Specifications

  • Color
    Red
  • Grade
    Ultra Fine
  • Overall Width Diameter
    1/64 in
  • Shape
    Square
  • Abrasive Material
    Ceramic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought