Motion
84547520
Rectangular, Ceramic Fiber Finishing Stick;4" Long x 15/64" Width, 1,000 Grit, Ultra Fine Grade
MI ITEM #11767823
MFR #84547520
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rectangular, Ceramic Fiber Finishing Stick;4" Long x 15/64" Width, 1,000 Grit, Ultra Fine Grade
MI ITEM #11767823
MFR #84547520

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
84547520 84547520 100X6X1MM WHITE CERAMI
  • Aluminum Oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Color
    White
  • Grade
    Ultra Fine
  • Overall Width Diameter
    15/64 in
  • Shape
    Rectangle
  • Abrasive Material
    Aluminum Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought