1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
84547538
Round, Ceramic Fiber Finishing Stick Rod;2" Long x 1/8" Width, 800 Grit, Super Fine Grade
Mi Item #
11767824
MFR #
84547538
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 84547538
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
84547538
Round, Ceramic Fiber Finishing Stick Rod;2" Long x 1/8" Width, 800 Grit, Super Fine Grade
Mi Item #
11767824
MFR #
84547538
Mfr description
84547538 84547538 DIA 3 X 50L MM BLUE CE
Aluminum Oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials, and wood.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Width Diameter
1/8 in
Details
Abrasive Material
Aluminum Oxide
Color
Blue
Grade
Super Fine
Shape
Round
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items