1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
84807940
0.0310 Inch Diameter, Alloy 60/40, Rosin Activated Solder, 1 Lb., 66 Core, 21 Gauge
MI ITEM #
11767863
MFR #
84807940
Price
$85.35
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 84807940
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
84807940
0.0310 Inch Diameter, Alloy 60/40, Rosin Activated Solder, 1 Lb., 66 Core, 21 Gauge
MI ITEM #
11767863
MFR #
84807940
Mfr description
84807940 84807940 60/40 .031 RA 66 CORE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$85
.35
/each
Add to Cart
Specifications
Dimensions
Core Size
66 in
Diameter
0.0310 in
Size
1 lb
Details
Gauge
21
Type
Rosin Activated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items