1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
84807973
1/16 Inch Diameter, Alloy 60/40, Rosin Activated Solder, 1 Lb., 66 Core, 16 Gauge
Mi Item #
11767866
MFR #
84807973
Price
$85.35
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 84807973
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
84807973
1/16 Inch Diameter, Alloy 60/40, Rosin Activated Solder, 1 Lb., 66 Core, 16 Gauge
Mi Item #
11767866
MFR #
84807973
Mfr description
84807973 84807973 60/40 .062 RA 66 CORE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$85
.35
/each
Add to Cart
Specifications
Dimensions
Core Size
66 in
Diameter
0.0620 in
Size
1 lb
Details
Gauge
16
Type
Rosin Activated
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items