1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
84808013
0.02 Inch Diameter, Alloy 63/37, Rosin Activated Solder, 1 Lb., 66 Core, 25 Gauge
MI ITEM #
11767869
MFR #
84808013
List Price
$88.43
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 84808013
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
84808013
0.02 Inch Diameter, Alloy 63/37, Rosin Activated Solder, 1 Lb., 66 Core, 25 Gauge
MI ITEM #
11767869
MFR #
84808013
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$88.43
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
84808013 84808013 63/37 .020 RA 66 CORE
Specifications
Core Size
66 in
Diameter
0.0200 in
Gauge
25
Material
Alloy 63/37
Size
1 lb
Type
Rosin Activated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought