1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
84808039
0.0310 Inch Diameter, Alloy 63/37, Mildly Activated Rosin Solder, 1 Lb., 58 Core, 21 Gauge
MI ITEM #
11767871
MFR #
84808039
List Price
$88.43
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 84808039
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
84808039
0.0310 Inch Diameter, Alloy 63/37, Mildly Activated Rosin Solder, 1 Lb., 58 Core, 21 Gauge
MI ITEM #
11767871
MFR #
84808039
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$88.43
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
84808039 84808039 63/37 .031 RMA 58 CORE
Specifications
Core Size
58 in
Diameter
0.0310 in
Gauge
21
Material
Alloy 63/37
Size
1 lb
Type
Mildly Activated Rosin
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data