1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
84808047
0.02 Inch Diameter, Alloy 63/37, Water Soluble Solder, 1 Lb., 66 Core, 25 Gauge
MI ITEM #
11767872
MFR #
84808047
Price
$88.43
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 84808047
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
84808047
0.02 Inch Diameter, Alloy 63/37, Water Soluble Solder, 1 Lb., 66 Core, 25 Gauge
MI ITEM #
11767872
MFR #
84808047
Mfr description
84808047 84808047 63/37 .020 ACID 66CORE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$88
.43
/each
Add to Cart
Specifications
Dimensions
Core Size
66 in
Diameter
0.0200 in
Size
1 lb
Details
Gauge
25
Material
Alloy 63/37
Type
Water Soluble
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items