1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
84808054
0.0310 Inch Diameter, Alloy 63/37, Water Soluble Solder, 1 Lb., 66 Core, 21 Gauge
MI ITEM #
11767873
MFR #
84808054
Price
$88.43
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 84808054
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
84808054
0.0310 Inch Diameter, Alloy 63/37, Water Soluble Solder, 1 Lb., 66 Core, 21 Gauge
MI ITEM #
11767873
MFR #
84808054
Mfr description
84808054 84808054 63/37 .030 ACID 66CORE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$88
.43
/each
Add to Cart
Specifications
Dimensions
Core Size
66 in
Diameter
0.0310 in
Size
1 lb
Details
Gauge
21
Material
Alloy 63/37
Type
Water Soluble
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items