Motion
84808120
1/8 Inch Diameter, Alloy 60/40, Solid Wire Solder, 11 Gauge
Mi Item #11767879
MFR #84808120
Price$105.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8 Inch Diameter, Alloy 60/40, Solid Wire Solder, 11 Gauge
Mi Item #11767879
MFR #84808120

Mfr description
84808120 84808120 60/40 .125 SOLID WIRE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$105.93/each

Specifications

Dimensions

  • Diameter
    0.1250 in

Details

  • Gauge
    11
  • Type
    Solid Wire
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)