Motion
84808161
Alloy 63/37, Bar Solder, 1 Lb.
Mi Item #11767883
MFR #84808161
Price$74.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Alloy 63/37, Bar Solder, 1 Lb.
Mi Item #11767883
MFR #84808161

Mfr description
84808161 84808161 63/37 ALLOY 1 LB SOLDE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.65/each

Specifications

Dimensions

  • Size
    1 lb

Details

  • Material
    Alloy 63/37
  • Type
    Bar Solder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)