Motion
84817154
8 Piece, 1/16 to 1/8" Keyway Width, Style A Keyway Broach Set - Bright Finish High Speed Steel Broach, Collared Bushing, 1/4 to 1/2" Bushing Diam
Mi Item #11767885
MFR #84817154
Price$218.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 Piece, 1/16 to 1/8" Keyway Width, Style A Keyway Broach Set - Bright Finish High Speed Steel Broach, Collared Bushing, 1/4 to 1/2" Bushing Diam
Mi Item #11767885
MFR #84817154

Mfr description
84817154 84817154 NO. 00 NULINE KEYWAY B
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$218.13/each

Specifications

Dimensions

  • Keyway Width
    1/16, 3/32, 1/8 in
  • Maximum Bushing Diameter
    1/2 in
  • Maximum Keyway Width
    1/8 in
  • Minimum Bushing Diameter
    1/4 in
  • Minimum Keyway Width
    1/16 in

Details

  • Broach Style
    A
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Pieces
    8
  • Number Of Shims Required
    1
  • Style
    Collared
  • Type
    Keyway
  • Vendor Set Number
    No. 00
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)