Motion
84817170
27 Piece, 1/8 to 3/8" Keyway Width, Style B & C Keyway Broach Set - Bright Finish High Speed Steel Broach, Collared Bushing, 1/2 to 1-9/16" Bushing Diam
MI ITEM #11767887
MFR #84817170
Price$469.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
27 Piece, 1/8 to 3/8" Keyway Width, Style B & C Keyway Broach Set - Bright Finish High Speed Steel Broach, Collared Bushing, 1/2 to 1-9/16" Bushing Diam
MI ITEM #11767887
MFR #84817170

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$469.08/each

Specifications

Dimensions

  • Keyway Width
    1/8, 3/16, 1/4, 3/8 in
  • Maximum Bushing Diameter
    1-9/16 in
  • Maximum Keyway Width
    3/8 in
  • Minimum Bushing Diameter
    1/2 in
  • Minimum Keyway Width
    1/8 in

Details

  • Broach Style
    B, C
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Pieces
    27
  • Number Of Shims Required
    5
  • Style
    Collared
  • Type
    Keyway
  • Vendor Set Number
    No. 10-10A

Overview

Mfr description
84817170 84817170 NO. 10-10A NULINE KEYW
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Keyway broaches are used for producing keyway-shaped holes in a workpiece
  • They may be used with shims if the depth cannot be broached in a single pass
  • They also require a guide bushing for producing the keyway.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought