Overview
Mfr description
84951706 84951706 BT30 2JT - 30MM PROJ.
- Taper adapters are used for holding a tapered shank or toolholder.
Specifications
- Drawbar Thread Size1/2-13
- Inside Taper SizeJT2
- Outside Taper SizeBT30
- Projection1.1800 in
- Taper Adapter TypeBT to Jacobs
- Through CoolantNo
- TypeTaper Adapter
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data